Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # CUC215-47

  • Zoro # G023387529


product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Outer Ring Width
1.259 in
Inner Ring Width
3.063 in
Static Radial Load Capacity
10,540 lbf
Ring Material
Steel
Shaft Locking Type
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUC215-47
Zoro #
G023387529
UPC #
080067562923
Country of Origin
China
Static Radial Load Capacity
10,540 lbf
Ring Material
Steel
Shaft Locking Type
Set Screws
Item
Insert Bearing
Bearing Lubrication
Relubricateable
Rolling Element Material
Steel
Bearing Insert Shape
Spherical
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
CUC
Cage Material
Stainless Steel
For Environment
Food and Beverage
Maximum Temperature
248 Degrees F
Industry Number
CUC215-47
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Internal Clearance
C3
Seal Type
Contact
Seal Material
Silicone
Ball Material
Steel
Cage Material Grade
Type 302
Finish
Chrome Plated
Dynamic Radial Load Capacity
14,620 lbf
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 1.259 in, Outside Diameter 130 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.