Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC215-48
Zoro # G923388626
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Series
CUC
Inner Ring Width
3.063 in
Bearing Lubrication
Relubricateable
Ball Material
Steel
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC215-48
- Zoro #
- G923388626
- UPC #
- 080067562994
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 3.063 in
- Bore Diameter
- 3 in
- Outside Diameter
- 130 mm
- Outer Ring Width
- 1.259 in
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 1.259 in, Outside Diameter 130 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.