Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER204-20MM
Zoro # G023390338
product price:Â
$
27.39
/ea
Key Features
Seal Type
Contact
Rolling Element Material
Chrome Steel
Inner Ring Width
31 mm
Closure
Double Sealed
Static Radial Load Capacity
1,600 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER204-20MM
- Zoro #
- G023390338
- UPC #
- 080067561309
- Country of Origin
- China
- Seal Type
- Contact
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Static Radial Load Capacity
- 1,600 lbf
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Bearing Insert Shape
- Cylindrical
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 2,740 lbf
- Cage Material
- Steel
- Series
- ER Inserts
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole
- Industry Number
- ER204-20MM
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Rolling Element Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 20 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15.9 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.