Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC208-24L3
Zoro # G023389028
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Static Radial Load Capacity
3,300 lbf
Bore Diameter
1 1/2 in
Dynamic Radial Load Capacity
5,660 lbf
Features
Standard Duty, Wide Inner Ring
Series
SUC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC208-24L3
- Zoro #
- G023389028
- UPC #
- 080067576678
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 1/2 in
- Outside Diameter
- 80 mm
- Outer Ring Width
- 0.826 in
- Inner Ring Width
- 1.937 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws