Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER205-25MM
Zoro # G723387676
product price:Â
$
31.49
/ea
Key Features
Maximum Temperature
248 Degrees F
Bearing Insert Shape
Cylindrical
Lubrication Openings
Groove with Oil Hole
Bearing Insert Type
Radial/Deep Groove Ball
Features
Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER205-25MM
- Zoro #
- G723387676
- UPC #
- 080067569561
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Cylindrical
- Lubrication Openings
- Groove with Oil Hole
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Industry Number
- ER205-25MM
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 3,010 lbf
- Internal Clearance
- C3
- Cage Material
- Steel
- Shaft Locking Type
- Set Screws
- Ball Material Grade
- AISI 52100
- Series
- ER Inserts
- Seal Type
- Contact
- Bearing Lubrication
- Relubricateable
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 1,750 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19.1 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.