Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCW2018
Zoro # G823387507
product price:Â
$
27.39
/ea
Key Features
Outer Ring Width
0.59 in
Cage Material
Steel
Bore Diameter
1/2 in
Closure
Double Sealed
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCW2018
- Zoro #
- G823387507
- UPC #
- 080067560831
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.59 in
- Bore Diameter
- 1/2 in
- Inner Ring Width
- 1.023 in
- Outside Diameter
- 40 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100