Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB205-25MMN
Zoro # G923390247
product price:Â
$
22.19
/ea
Key Features
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
3,010 lbf
Industry Number
CSB205-25MMN
Internal Clearance
C3
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB205-25MMN
- Zoro #
- G923390247
- UPC #
- 080067569962
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- Dynamic Radial Load Capacity
- 3,010 lbf
- Industry Number
- CSB205-25MMN
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 1,750 lbf
- Bearing Insert Shape
- Cylindrical
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Series
- CSB
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Light Duty, Narrow Inner Ring
- Seal Type
- Contact
- Ball Material Grade
- AISI 52100
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100