Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER208-24
Zoro # G323390328
product price:Â
$
49.15
/ea
Key Features
Ball Material
Chrome Steel
Features
Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
Series
ER Inserts
Outer Ring Width
27.8 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER208-24
- Zoro #
- G323390328
- UPC #
- 080067563494
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 27.8 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 1 1/2 in
- Inner Ring Width
- 1.937 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 27.8 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100