Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # UC209-28L3

  • Zoro # G823388504


product price: 
$
62.49
/ea

Key Features

Inner Ring Width
1.937 in
System of Measurement
Inch
Rolling Element Material Grade
AISI 52100
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Series
UC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UC209-28L3
Zoro #
G823388504
UPC #
080067569494
Country of Origin
China

Dimensions

Inner Ring Width
1.937 in
Outside Diameter
85 mm
Outer Ring Width
0.866 in
Bore Diameter
1 3/4 in

Details

System of Measurement
Inch
Rolling Element Material Grade
AISI 52100
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Series
UC
Dynamic Radial Load Capacity
7,110 lbf
Ring Material Grade
AISI 52100
Industry Number
UC209-28L3
Bearing Insert Shape
Spherical
Cage Material
Steel
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Seal Type
Triple Lip
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Lubricant Material
NLGI #2 Equivalent
Rolling Element Material
Chrome Steel
Ball Material
Chrome Steel
Shaft Locking Type
Set Screws
Item
Insert Bearing
Ball Material Grade
AISI 52100
Ring Material
Chrome Steel
Static Radial Load Capacity
4,460 lbf
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Closure
Double Sealed

Description

Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.