Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER208-40MM
Zoro # G623388865
product price:Â
$
53.75
/ea
Key Features
Closure
Double Sealed
Bearing Insert Shape
Cylindrical
Series
ER Inserts
Internal Clearance
C3
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER208-40MM
- Zoro #
- G623388865
- UPC #
- 080067561853
- Country of Origin
- China
- Closure
- Double Sealed
- Bearing Insert Shape
- Cylindrical
- Series
- ER Inserts
- Internal Clearance
- C3
- System of Measurement
- Metric
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Wide Inner Ring
- Industry Number
- ER208-40MM
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 27.8 mm, Outside Diameter 80 mm, Shaft Locking Type Set Screws, System of Measurement Metric