Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER210-32
Zoro # G723388277
product price:Â
$
64.59
/ea
Key Features
Dynamic Radial Load Capacity
7,400 lbf
Ball Material
Chrome Steel
Outer Ring Width
28.6 mm
Bearing Lubrication
Relubricateable
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER210-32
- Zoro #
- G723388277
- UPC #
- 080067569666
- Country of Origin
- China
- Item
- Insert Bearing
- Dynamic Radial Load Capacity
- 7,400 lbf
- Ball Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- Industry Number
- ER210-32
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- Static Radial Load Capacity
- 4,910 lbf
- Lubricant Material
- NLGI #2 Equivalent
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Seal Type
- Contact
- Rolling Element Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Cylindrical
- Ball Material Grade
- AISI 52100
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Series
- ER Inserts
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 28.6 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100