Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER210-50MM
Zoro # G223389972
product price:Â
$
72.35
/ea
Key Features
Closure
Double Sealed
Industry Number
ER210-50MM
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Bearing Insert Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER210-50MM
- Zoro #
- G223389972
- UPC #
- 080067562223
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 28.6 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 90 mm
Details
- Closure
- Double Sealed
- Industry Number
- ER210-50MM
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Cylindrical
- Internal Clearance
- C3
- System of Measurement
- Metric
- Series
- ER Inserts
- Bearing Lubrication
- Relubricateable
- Features
- Wide Inner Ring
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 28.6 mm, Outside Diameter 90 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.