Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER211-55MM
Zoro # G423390396
product price:Â
$
97.15
/ea
Key Features
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Bearing Insert Shape
Cylindrical
Series
ER Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER211-55MM
- Zoro #
- G423390396
- UPC #
- 080067562305
- Country of Origin
- China
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Bearing Insert Shape
- Cylindrical
- Series
- ER Inserts
- Features
- Wide Inner Ring
- Industry Number
- ER211-55MM
- Shaft Locking Type
- Set Screws
- System of Measurement
- Metric
- Closure
- Double Sealed
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 100 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.