Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX12-38
Zoro # G723389847
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Bearing Insert Shape
Spherical
Industry Number
UCX12-38
Closure
Double Sealed
Bore Diameter
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX12-38
- Zoro #
- G723389847
- UPC #
- 080067562367
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Industry Number
- UCX12-38
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Internal Clearance
- C3
- Features
- Medium Duty, Wide Inner Ring
- Series
- UCX
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/8 in, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 120 mm, Shaft Locking Type Set Screws, System of Measurement Inch