Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB202-10N
Zoro # G423389727
product price:Â
$
25.29
/ea
Key Features
Static Radial Load Capacity
1,020 lbf
Bore Diameter
5/8 in
Cage Material
Steel
System of Measurement
Inch
Features
Light Duty, Narrow Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB202-10N
- Zoro #
- G423389727
- UPC #
- 080067560901
- Country of Origin
- China
- Static Radial Load Capacity
- 1,020 lbf
- Cage Material
- Steel
- System of Measurement
- Inch
- Features
- Light Duty, Narrow Inner Ring
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Set Screws
- Ring Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 2,040 lbf
- Ball Material
- Chrome Steel
- Series
- SB
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SB202-10N
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100