Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB202-15MMN
Zoro # G523389405
product price:Â
$
26.35
/ea
Key Features
Shaft Locking Type
Set Screws
System of Measurement
Inch
Outside Diameter
40 mm
Bore Diameter
37/64 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB202-15MMN
- Zoro #
- G523389405
- UPC #
- 080067561240
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 2,040 lbf
- Internal Clearance
- C3
- Series
- SB
- Item
- Insert Bearing
- Static Radial Load Capacity
- 1,020 lbf
- Ring Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Contact
- Ring Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material
- Chrome Steel
- Cage Material
- Steel
- Industry Number
- SB202-15MMN
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Shape
- Spherical
- Features
- Light Duty, Narrow Inner Ring
- Ball Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 37/64 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100