Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX07-22
Zoro # G623388728
product price:Â
$
54.79
/ea
Key Features
Seal Type
Contact
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
6,375 lbf
System of Measurement
Inch
Series
UCX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX07-22
- Zoro #
- G623388728
- UPC #
- 080067561732
- Country of Origin
- China
Dimensions
- Outside Diameter
- 80 mm
- Bore Diameter
- 1 3/8 in
- Outer Ring Width
- 21 mm
- Inner Ring Width
- 1.937 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100