Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # SB204-12G

  • Zoro # G423387327


product price: 
$
21.19
/ea

Key Features

Outside Diameter
47 mm
Bore Diameter
3/4 in
Internal Clearance
C3
Static Radial Load Capacity
1,600 lbf
Outer Ring Width
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB204-12G
Zoro #
G423387327
UPC #
080067561120
Country of Origin
China
Internal Clearance
C3
Static Radial Load Capacity
1,600 lbf
Rolling Element Material
Chrome Steel
Seal Type
Contact
Dynamic Radial Load Capacity
2,740 lbf
Industry Number
SB204-12G
Bearing Insert Shape
Spherical
Features
Light Duty, Narrow Inner Ring
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Closure
Double Sealed
Ball Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Series
SB
Cage Material
Steel
System of Measurement
Inch
Lubrication Openings
Groove with Oil Hole
Item
Insert Bearing
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material
Chrome Steel

Description

Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100

Ratings & reviews