Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX12-39
Zoro # G023390246
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Series
UCX
Outside Diameter
120 mm
Outer Ring Width
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX12-39
- Zoro #
- G023390246
- UPC #
- 080067576273
- Country of Origin
- China
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Series
- UCX
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Industry Number
- UCX12-39
- Features
- Medium Duty, Wide Inner Ring
- Internal Clearance
- C3
- System of Measurement
- Inch
- Closure
- Double Sealed
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 120 mm, Shaft Locking Type Set Screws, System of Measurement Inch