Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB204-20MMG
Zoro # G423389291
product price:Â
$
22.19
/ea
Key Features
Bearing Insert Shape
Spherical
Inner Ring Width
0.984 in
Static Radial Load Capacity
1,600 lbf
Outside Diameter
47 mm
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB204-20MMG
- Zoro #
- G423389291
- UPC #
- 080067575305
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Static Radial Load Capacity
- 1,600 lbf
- Shaft Locking Type
- Set Screws
- Ball Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Features
- Light Duty, Narrow Inner Ring
- Ring Material
- Chrome Steel
- Series
- SB
- Internal Clearance
- C3
- Industry Number
- SB204-20MMG
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 2,740 lbf
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25/32 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100