Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC216-80MM
Zoro # G023389738
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Rolling Element Material
Chrome Steel
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
Series
UC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC216-80MM
- Zoro #
- G023389738
- UPC #
- 080067562569
- Country of Origin
- China
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Rolling Element Material
- Chrome Steel
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- UC
- Shaft Locking Type
- Set Screws
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Dynamic Radial Load Capacity
- 16,000 lbf
- Industry Number
- UC216-80MM
- Cage Material
- Steel
- System of Measurement
- Metric
- Seal Type
- Contact
- Static Radial Load Capacity
- 11,700 lbf
- Ball Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 80 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100