Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB205-14G
Zoro # G423387457
product price:Â
$
22.19
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
248 Degrees F
Ring Material
Chrome Steel
Internal Clearance
C3
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB205-14G
- Zoro #
- G423387457
- UPC #
- 080067569593
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.063 in
- Bore Diameter
- 7/8 in
- Outside Diameter
- 52 mm
- Outer Ring Width
- 15 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100