Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB205-15G
Zoro # G023389776
product price:Â
$
22.19
/ea
Key Features
Inner Ring Width
1.063 in
Static Radial Load Capacity
1,750 lbf
Features
Light Duty, Narrow Inner Ring
Ball Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB205-15G
- Zoro #
- G023389776
- UPC #
- 080067561576
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.063 in
- Outside Diameter
- 52 mm
- Bore Diameter
- 15/16 in
- Outer Ring Width
- 15 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100