Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX09-26
Zoro # G323390229
product price:Â
$
74.89
/ea
Key Features
Outer Ring Width
24 mm
Features
Anti-Rotation Device, Medium Duty, Wide Inner Ring
Rolling Element Material Grade
AISI 52100
Ball Material
Chrome Steel
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX09-26
- Zoro #
- G323390229
- UPC #
- 080067561872
- Country of Origin
- China
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Dynamic Radial Load Capacity
- 7,400 lbf
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- UCX09-26
- Internal Clearance
- C3
- Cage Material
- Steel
- Static Radial Load Capacity
- 4,910 lbf
- Ring Material Grade
- AISI 52100
- Series
- UCX
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.