Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB205-16G
Zoro # G423390174
product price:Â
$
22.19
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Cage Material
Steel
Static Radial Load Capacity
1,750 lbf
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB205-16G
- Zoro #
- G423390174
- UPC #
- 080067561591
- Country of Origin
- China
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Cage Material
- Steel
- Static Radial Load Capacity
- 1,750 lbf
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Closure
- Double Sealed
- Lubrication Openings
- Groove with Oil Hole
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Ball Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Rolling Element Material Grade
- AISI 52100
- Industry Number
- SB205-16G
- Dynamic Radial Load Capacity
- 3,010 lbf
- Shaft Locking Type
- Set Screws
- Series
- SB
- Maximum Temperature
- 248 Degrees F
- Features
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100