Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC210-50MML3
Zoro # G223389774
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
System of Measurement
Metric
Outer Ring Width
24 mm
Bearing Lubrication
Relubricateable
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC210-50MML3
- Zoro #
- G223389774
- UPC #
- 080067576693
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 24 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 90 mm
Details
- Internal Clearance
- C3
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Ring Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Rolling Element Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Features
- Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC210-50MML3
- Item
- Insert Bearing
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Series
- SUC
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.