Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB207-22G
Zoro # G423390617
product price:Â
$
34.65
/ea
Key Features
Ring Material Grade
AISI 52100
Series
SB
Dynamic Radial Load Capacity
5,535 lbf
Seal Type
Contact
Lubrication Openings
Groove with Oil Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB207-22G
- Zoro #
- G423390617
- UPC #
- 080067569750
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Series
- SB
- Dynamic Radial Load Capacity
- 5,535 lbf
- Seal Type
- Contact
- Lubrication Openings
- Groove with Oil Hole
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Static Radial Load Capacity
- 3,340 lbf
- Ball Material
- Chrome Steel
- Industry Number
- SB207-22G
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Rolling Element Material Grade
- AISI 52100
- Cage Material
- Steel
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Light Duty, Narrow Inner Ring
- Lubricant Material
- NLGI #2 Equivalent
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.