Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA208-40MM
Zoro # G523389092
product price:Â
$
56.85
/ea
Key Features
Standards
AFBMA
Maximum Temperature
248 Degrees F
Rolling Element Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA208-40MM
- Zoro #
- G523389092
- UPC #
- 080067569772
- Country of Origin
- China
Dimensions
- Outside Diameter
- 80 mm
- Inner Ring Width
- 56.3 mm
- Bore Diameter
- 40 mm
- Outer Ring Width
- 21 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100