Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB207-23GW
Zoro # G123387450
product price:Â
$
34.65
/ea
Key Features
Rolling Element Material
Chrome Steel
Inner Ring Width
1.29 in
Bore Diameter
1 7/16 in
Bearing Insert Shape
Spherical
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB207-23GW
- Zoro #
- G123387450
- UPC #
- 080067563152
- Country of Origin
- China
- Rolling Element Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Maximum Temperature
- 248 Degrees F
- Series
- SB
- Shaft Locking Type
- Set Screws
- Industry Number
- SB207-23GW
- Dynamic Radial Load Capacity
- 5,535 lbf
- Seal Type
- Contact
- System of Measurement
- Inch
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 3,340 lbf
- Ball Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Ring Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Closure
- Double Sealed
- Features
- Light Duty, Narrow Inner Ring
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100