Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB207-35MMG
Zoro # G823388832
product price:Â
$
36.69
/ea
Key Features
System of Measurement
Inch
Inner Ring Width
1.29 in
Series
SB
Seal Type
Contact
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB207-35MMG
- Zoro #
- G823388832
- UPC #
- 080067569693
- Country of Origin
- China
- System of Measurement
- Inch
- Series
- SB
- Seal Type
- Contact
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Cage Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Features
- Light Duty, Narrow Inner Ring
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 5,535 lbf
- Closure
- Double Sealed
- Industry Number
- SB207-35MMG
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 3,340 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Groove with Oil Hole
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.