Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB201-8G
Zoro # G923388206
product price:Â
$
99.19
/ea
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
1/2 in
Closure
Double Sealed
Lubrication Openings
Groove with Oil Hole
Series
SSB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB201-8G
- Zoro #
- G923388206
- UPC #
- 080067569810
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 40 mm
- Inner Ring Width
- 0.866 in
- Outer Ring Width
- 12 mm
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws