Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB204-20MMG
Zoro # G523389962
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
For Environment
Food and Beverage
Outer Ring Width
14 mm
Inner Ring Width
25 mm
Static Radial Load Capacity
1,220 lbf
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB204-20MMG
- Zoro #
- G523389962
- UPC #
- 080067576651
- Country of Origin
- China
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 1,220 lbf
- Cage Material
- Stainless Steel
- Features
- Light Duty, Narrow Inner Ring
- Rolling Element Material
- Stainless Steel
- Seal Type
- Contact
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Dynamic Radial Load Capacity
- 2,440 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Series
- SSB
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Cage Material Grade
- Type 302
- Industry Number
- SSB204-20MMG
- System of Measurement
- Metric
- Item
- Insert Bearing
- Closure
- Double Sealed
- Lubricant Material
- H-1 Food Grade Grease, Mobil FM222
- Lubrication Openings
- Groove with Oil Hole
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Internal Clearance
- C3
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.