Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB205-25MMG
Zoro # G323390212
product price:Â
$
97.15
/ea
Key Features
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Industry Number
SSB205-25MMG
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB205-25MMG
- Zoro #
- G323390212
- UPC #
- 080067576657
- Country of Origin
- China
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Industry Number
- SSB205-25MMG
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Features
- Light Duty, Narrow Inner Ring
- Shaft Locking Type
- Set Screws
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Series
- SSB
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 1,440 lbf
- Cage Material Grade
- Type 302
- Dynamic Radial Load Capacity
- 2,670 lbf
- Ring Material
- Stainless Steel
- Rolling Element Material
- Stainless Steel
- Seal Type
- Contact
- Lubrication Openings
- Groove with Oil Hole
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Lubricant Material
- H-1 Food Grade Grease, Mobil FM222
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws