Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC206-19
Zoro # G123388914
product price:Â
$
32.55
/ea
Key Features
Bearing Insert Shape
Spherical
Bearing Insert Type
Radial/Deep Groove Ball
Bore Diameter
1 3/16 in
Industry Number
BUC206-19
Features
Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUC206-19
- Zoro #
- G123388914
- UPC #
- 080067561655
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/16 in
- Outer Ring Width
- 19 mm
- Outside Diameter
- 62 mm
Details
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- BUC206-19
- Features
- Wide Inner Ring
- Closure
- Double Sealed
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Finish
- Black Oxide
- Series
- BUC
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Inch