Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB206-19G
Zoro # G023387680
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Inner Ring Width
1.181 in
Dynamic Radial Load Capacity
3,710 lbf
Industry Number
SSB206-19G
Bore Diameter
1 3/16 in
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB206-19G
- Zoro #
- G023387680
- UPC #
- 080067576663
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 3,710 lbf
- Industry Number
- SSB206-19G
- Ring Material
- Stainless Steel
- System of Measurement
- Inch
- Cage Material
- Stainless Steel
- Item
- Insert Bearing
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Shaft Locking Type
- Set Screws
- Cage Material Grade
- Type 302
- Internal Clearance
- C3
- Lubricant Material
- H-1 Food Grade Grease, Mobil FM222
- Bearing Insert Shape
- Spherical
- Maximum Temperature
- 248 Degrees F
- For Environment
- Food and Beverage
- Closure
- Double Sealed
- Static Radial Load Capacity
- 2,020 lbf
- Series
- SSB
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Light Duty, Narrow Inner Ring
- Ball Material
- Stainless Steel
- Lubrication Openings
- Groove with Oil Hole
- Rolling Element Material
- Stainless Steel
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.