Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB206-20G
Zoro # G923387643
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Shaft Locking Type
Set Screws
Lubrication Openings
Groove with Oil Hole
Features
Light Duty, Narrow Inner Ring
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB206-20G
- Zoro #
- G923387643
- UPC #
- 080067576665
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole
- Features
- Light Duty, Narrow Inner Ring
- System of Measurement
- Inch
- Internal Clearance
- C3
- Ball Material
- Stainless Steel
- Series
- SSB
- For Environment
- Food and Beverage
- Rolling Element Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease, Mobil FM222
- Static Radial Load Capacity
- 2,020 lbf
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Stainless Steel
- Seal Type
- Contact
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Dynamic Radial Load Capacity
- 3,710 lbf
- Industry Number
- SSB206-20G
- Bearing Insert Type
- Radial/Deep Groove Ball
- Cage Material Grade
- Type 302
- Closure
- Double Sealed
- Item
- Insert Bearing
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws