Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCW202-10
Zoro # G823389105
product price:Â
$
26.35
/ea
Key Features
Ball Material Grade
AISI 52100
Outside Diameter
40 mm
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCW202-10
- Zoro #
- G823389105
- UPC #
- 080067560831
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
- Cage Material
- Steel
- Ring Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 2,040 lbf
- Series
- UC
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ring Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- UCW202-10
- Seal Type
- Contact
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Shape
- Spherical
- Static Radial Load Capacity
- 1,020 lbf
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 40 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.