Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB207-20G
Zoro # G923389234
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
4,930 lbf
Features
Light Duty, Narrow Inner Ring
Shaft Locking Type
Set Screws
Ball Material
Stainless Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB207-20G
- Zoro #
- G923389234
- UPC #
- 080067576669
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 1/4 in
- Outer Ring Width
- 17 mm
- Inner Ring Width
- 1.299 in
- Outside Diameter
- 72 mm
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws