Insert Ball Bearing, Wide Inner Ring, Cylindrical OD, Set Screw Locking, 2.4375 in Bore, 110 mm OD
- Mfr # ER212-39
- Zoro # G511359540
product price:Â
$
92.99
/ea
Key Features
Outside Dia.
4.33 in
Width
2.563 in
Bore Dia.
2-7/16 in
Dynamic Load Capacity (Lb.)
11500 lb
Locking Type
Setscrew Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER212-39
- Zoro #
- G511359540
- UPC #
- 080067569801
- Country of Origin
- China
- Dynamic Load Capacity (Lb.)
- 11500 lb
- Locking Type
- Setscrew Locking
Dimensions
- Outside Dia.
- 4.33 in
- Width
- 2.563 in
- Bore Dia.
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.