Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SSB207-23G
Zoro # G223389347
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
72 mm
Outer Ring Width
17 mm
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB207-23G
- Zoro #
- G223389347
- UPC #
- 080067576675
- Country of Origin
- China
Dimensions
- Outside Diameter
- 72 mm
- Outer Ring Width
- 17 mm
- Inner Ring Width
- 1.299 in
- Bore Diameter
- 1 7/16 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Contact, Shaft Locking Type Set Screws