Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC206-20L3
Zoro # G623389350
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
62 mm
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC206-20L3
- Zoro #
- G623389350
- UPC #
- 080067569589
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Features
- Wide Inner Ring
- Industry Number
- SUC206-20L3
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Rolling Element Material
- Stainless Steel
- Seal Type
- Triple Lip
- Ring Material
- Stainless Steel
- Closure
- Double Sealed
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Ball Material
- Stainless Steel
- Series
- SUC
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.