Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC210-31
Zoro # G823388023
product price:Â
$
60.45
/ea
Key Features
Ring Material Grade
AISI 52100
Outside Diameter
90 mm
Ring Material
Chrome Steel
System of Measurement
Inch
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC210-31
- Zoro #
- G823388023
- UPC #
- 080067564297
- Country of Origin
- China
Dimensions
- Outside Diameter
- 90 mm
- Inner Ring Width
- 2.031 in
- Bore Diameter
- 1 15/16 in
- Outer Ring Width
- 24 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100