Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC207-35MML3
Zoro # G623390325
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Static Radial Load Capacity
2,780 lbf
Closure
Double Sealed
Inner Ring Width
42.9 mm
Rolling Element Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC207-35MML3
- Zoro #
- G623390325
- UPC #
- 080067576676
- Country of Origin
- China
- Internal Clearance
- C3
- Static Radial Load Capacity
- 2,780 lbf
- Closure
- Double Sealed
- Rolling Element Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Cage Material Grade
- Type 302
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole
- Ring Material
- Stainless Steel
- Series
- SUC
- Dynamic Radial Load Capacity
- 4,930 lbf
- For Environment
- Food and Beverage
- Industry Number
- SUC207-35MML3
- Lubricant Material
- H-1 Food Grade Grease
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Ball Material
- Stainless Steel
- Features
- Standard Duty, Wide Inner Ring
- Seal Type
- Triple Lip
- Maximum Temperature
- 248 Degrees F
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.