Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC209-27L3
Zoro # G423388621
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Series
SUC
Outer Ring Width
0.866 in
Dynamic Radial Load Capacity
6,230 lbf
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC209-27L3
- Zoro #
- G423388621
- UPC #
- 080067576684
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.866 in
- Inner Ring Width
- 1.937 in
- Bore Diameter
- 1 11/16 in
- Outside Diameter
- 85 mm
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws