Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX11-55MM
Zoro # G823390460
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Features
Medium Duty, Wide Inner Ring
Bore Diameter
55 mm
Bearing Lubrication
Relubricateable
Industry Number
UCX11-55MM
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX11-55MM
- Zoro #
- G823390460
- UPC #
- 080067562270
- Country of Origin
- China
Dimensions
- Bore Diameter
- 55 mm
- Outer Ring Width
- 27 mm
- Outside Diameter
- 110 mm
Details
- Item
- Insert Bearing
- Features
- Medium Duty, Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- Industry Number
- UCX11-55MM
- Bearing Insert Shape
- Spherical
- System of Measurement
- Metric
- Series
- UCX
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Internal Clearance
- C3
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Shaft Locking Type Set Screws, System of Measurement Metric