Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA205-15G
Zoro # G723389489
product price:Â
$
25.29
/ea
Key Features
Ball Material
Chrome Steel
Bearing Insert Shape
Spherical
Lubrication Openings
Groove with Oil Hole
Dynamic Radial Load Capacity
3,010 lbf
Inner Ring Width
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA205-15G
- Zoro #
- G723389489
- UPC #
- 080067576060
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.22 in
- Bore Diameter
- 59/64 in
- Outer Ring Width
- 15 mm
- Outside Diameter
- 52 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 59/64 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.