Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC204-12L3
Zoro # G223389392
product price:Â
$
28.45
/ea
Key Features
Bearing Insert Shape
Spherical
Outside Diameter
47 mm
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
2,740 lbf
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC204-12L3
- Zoro #
- G223389392
- UPC #
- 080067561027
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Dynamic Radial Load Capacity
- 2,740 lbf
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Item
- Insert Bearing
- Closure
- Double Sealed
- Static Radial Load Capacity
- 1,600 lbf
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
- Industry Number
- UC204-12L3
- Seal Type
- Triple Lip
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- UC
- Ring Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- System of Measurement
- Inch
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.