Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC204-20MM
Zoro # G123387481
product price:Â
$
23.79
/ea
Key Features
Bore Diameter
20 mm
Maximum Temperature
248 Degrees F
Outer Ring Width
16 mm
Bearing Lubrication
Relubricateable
Industry Number
UC204-20MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC204-20MM
- Zoro #
- G123387481
- UPC #
- 080067561309
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Industry Number
- UC204-20MM
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Shaft Locking Type
- Set Screws
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Closure
- Double Sealed
- Ring Material
- Chrome Steel
- Series
- UC
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Item
- Insert Bearing
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 2,740 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 1,600 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.