Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX05-16L3
Zoro # G623388797
product price:Â
$
42.39
/ea
Key Features
Ball Material Grade
AISI 52100
Outside Diameter
62 mm
Bearing Insert Shape
Spherical
Industry Number
UCX05-16L3
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX05-16L3
- Zoro #
- G623388797
- UPC #
- 080067561579
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Industry Number
- UCX05-16L3
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Type
- Radial/Deep Groove Ball
- Cage Material
- Steel
- Series
- UCX
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Seal Type
- Triple Lip
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 4,200 lbf
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Ring Material
- Chrome Steel
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 2,430 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.