Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC206-30MM
Zoro # G823388313
product price:Â
$
32.55
/ea
Key Features
Ring Material Grade
AISI 52100
System of Measurement
Metric
Dynamic Radial Load Capacity
4,200 lbf
Outside Diameter
62 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC206-30MM
- Zoro #
- G823388313
- UPC #
- 080067562617
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 4,200 lbf
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Rolling Element Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Type
- Radial/Deep Groove Ball
- Cage Material
- Steel
- Series
- UC
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Closure
- Double Sealed
- Seal Type
- Contact
- Item
- Insert Bearing
- Industry Number
- UC206-30MM
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Static Radial Load Capacity
- 2,430 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.